- 4 Way Single Solenoid Pilot Operated Valve
- Aluminum Body
- Namur Mounting
- 11/64 in Orifice
description
- These valves are for controlling single and double acting pneumatic actuators.
applications
- Air vises
- Pilots
- Dampers
- Air motors
features
- Pilot exhaust bug screen
- Agency approved hazardous location coils
- Compact design
- Combined spring and air return
- Dry or lubricated air
compliances
- 0
caution
- Do not point blow gun tips at people or animals
| Connection Size | Namur |
| Function Code | 4 |
| Compatible Fluids | Air, Inert Gas |
| Coil Style | Integrated |
| Seal Material | Buna-N |
| Flow Pattern | Normally Open/Normally Closed |
| Operating Pressure Differential [Min] | 30 psi |
| Coil Termination | 1/2 in Conduit |
| Flow Pattern Code | 1 |
| Valve Function | General Purpose |
| Operating Pressure Differential [Max] | 150 psi |
| Coil Insulation | Class F |
| Series | 7000 |
| Voltage Type | AC Voltage |
| Coil Current | AC |
| Watt Rating | 10 W |
| Operating Temperature [Max] | 150 °F |
| Mechanical Options | Manual Override |
| Orifice Size | 11/64 in |
| Coil Construction | 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X |
| Connection Type | Namur |
| Solenoid Enclosure | NEMA 4X |
| Function | 4-Way |
| Actuation | Pilot Operated |
| Coil Construction Code | C1 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Cv Flow | 0.55 |
| Voltage Code | P3 |
| Body Material | Aluminum |
| Actuation Code | 3 |
| Enclosure Type Code | N0 |
| Weight | 0.75 LB |

