- 1 1/8" Bore
- 1" Stroke
- Cushions Fixed - Both Ends
- 3/8" Rod w/3/8-16 Male Threads
- Nose and Rear Tang Mounting Style
description
- The SP series is a high performance, quality, compact, round cylinder line. Designed for those applications where cost, performance, and repairability are critical. Heads and caps are machined aluminum. The cylinder body is hard anodized aluminum with a smooth finish ID, providing long seal life.
features
- Built to order
- Male rod end style
- Buna-N seal material
- Factory prelubricated
- Repairable design
- Chrome-plated piston rod
| Temperature Range [Max] | 165 °F |
| Series | SP Series |
| Rod End Style | Male |
| Fluid Medium | Air |
| Port Type | NPT |
| Bumpers | w/o Bumpers |
| Port Size | 1/8 |
| Magnetic Piston | No |
| Cushion Type | Non-Adjustable |
| Temperature Range [Min] | -10 °F |
| Rod Material | Steel |
| Mounting Style Description | Pivot Mount |
| Material | Aluminum |
| Lube Specification | Prelubricated |
| Pressure [Max] | 150 psi |
| Cylinder Bore Size | 1.125 in |
| Cylinder Type | Double Acting |
| Repairable | Repairable Style |
| Cushions | Cushioned, Both Ends |
| Rod Diameter | 3/8 in |
| Seal Material | O-Ring, Nitrile |
| Rod End Thread | 3/8-16 |
| End Cap Material | Aluminum |
| Weight | 3.25 LB |

