- 1 1/8" Bore
- 12" Stroke
- Cushions Fixed - Both Ends
- 3/8" Rod w/3/8-16 Male Threads
- Nose and Rear Tang Mounting Style
description
- The SP series is a high performance, quality, compact, round cylinder line. Designed for those applications where cost, performance, and repairability are critical. Heads and caps are machined aluminum. The cylinder body is hard anodized aluminum with a smooth finish ID, providing long seal life.
features
- Built to order
- Male rod end style
- Buna-N seal material
- Factory prelubricated
- Repairable design
- Chrome-plated piston rod
| Cylinder Type | Double Acting |
| Cylinder Bore Size | 1.125 in |
| Port Size | 1/8 |
| Fluid Medium | Air |
| Cushions | Cushioned, Both Ends |
| Rod Material | Steel |
| Repairable | Repairable Style |
| Port Type | NPT |
| Bumpers | w/o Bumpers |
| Rod End Thread | 3/8-16 |
| Mounting Style Description | Pivot Mount |
| Temperature Range [Max] | 165 °F |
| End Cap Material | Aluminum |
| Lube Specification | Prelubricated |
| Pressure [Max] | 150 psi |
| Material | Aluminum |
| Cushion Type | Non-Adjustable |
| Seal Material | O-Ring, Nitrile |
| Series | SP Series |
| Rod Diameter | 3/8 in |
| Magnetic Piston | No |
| Rod End Style | Male |
| Temperature Range [Min] | -10 °F |
| Weight | 4.0 LB |

