- 1 1/8" Bore
- 2" Stroke
- Cushions Fixed - Both Ends
- 3/8" Rod w/3/8-16 Male Threads
- Nose and Rear Tang Mounting Style
description
- The SP series is a high performance, quality, compact, round cylinder line. Designed for those applications where cost, performance, and repairability are critical. Heads and caps are machined aluminum. The cylinder body is hard anodized aluminum with a smooth finish ID, providing long seal life.
features
- Built to order
- Male rod end style
- Buna-N seal material
- Factory prelubricated
- Repairable design
- Chrome-plated piston rod
| Rod Diameter | 3/8 in |
| Seal Material | O-Ring, Nitrile |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 165 °F |
| Cushion Type | Non-Adjustable |
| Rod Material | Steel |
| Cushions | Cushioned, Both Ends |
| Fluid Medium | Air |
| Rod End Style | Male |
| Lube Specification | Prelubricated |
| Cylinder Bore Size | 1.125 in |
| Bumpers | w/o Bumpers |
| End Cap Material | Aluminum |
| Series | SP Series |
| Cylinder Type | Double Acting |
| Port Size | 1/8 |
| Rod End Thread | 3/8-16 |
| Temperature Range [Min] | -10 °F |
| Magnetic Piston | No |
| Material | Aluminum |
| Mounting Style Description | Pivot Mount |
| Repairable | Repairable Style |
| Port Type | NPT |
| Weight | 3.5 LB |

