- 1 1/8" Bore
- 8" Stroke
- Cushions Fixed - Both Ends
- 3/8" Rod w/3/8-16 Male Threads
- Nose and Rear Tang Mounting Style
description
- The SP series is a high performance, quality, compact, round cylinder line. Designed for those applications where cost, performance, and repairability are critical. Heads and caps are machined aluminum. The cylinder body is hard anodized aluminum with a smooth finish ID, providing long seal life.
features
- Built to order
- Male rod end style
- Buna-N seal material
- Factory prelubricated
- Repairable design
- Chrome-plated piston rod
| Repairable | Repairable Style |
| Temperature Range [Min] | -10 °F |
| Temperature Range [Max] | 165 °F |
| Fluid Medium | Air |
| Material | Aluminum |
| Port Type | NPT |
| Cushions | Cushioned, Both Ends |
| Magnetic Piston | No |
| Lube Specification | Prelubricated |
| Rod End Style | Male |
| Rod Diameter | 3/8 in |
| End Cap Material | Aluminum |
| Seal Material | O-Ring, Nitrile |
| Rod Material | Steel |
| Series | SP Series |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 1.125 in |
| Mounting Style Description | Pivot Mount |
| Pressure [Max] | 150 psi |
| Port Size | 1/8 |
| Cylinder Type | Double Acting |
| Rod End Thread | 3/8-16 |
| Cushion Type | Non-Adjustable |
| Weight | 5.0 LB |

