- 1 1/2" Bore Size
- 10" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Mounting Style | BB |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Stainless Steel |
| Series | SA Series |
| Bumpers | w/o Bumpers |
| Mounting Style Description | Cap Fixed Clevis |
| Origin | Stainless Steel NFPA |
| Cushions | Noncushioned |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Rubber |
| End Type | Single Rod |
| Rod Diameter | 5/8 in |
| Cylinder Bore Size | 1.5 in |
| Port Size | 3/8 |
| Magnetic Piston | No |
| Rod Material | Stainless Steel |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Thread | 7/16-20 |
| Port Type | NPT |
| Lube Specification | Non Lube Design |
| Seal Material | Buna-N |
| Weight | 6.8 LB |

