- 1 1/2" Bore Size
- 12" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Bore Size | 1.5 in |
| Lube Specification | Non Lube Design |
| Rod End Style | Male, Small |
| Seal Material | Buna-N |
| Rod Diameter | 5/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 7/16-20 |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Mounting Style Description | Cap Fixed Clevis |
| Port Type | NPT |
| Port Size | 3/8 |
| Rod Material | Stainless Steel |
| Cylinder Material | Stainless Steel |
| Mounting Style | BB |
| Series | SA Series |
| Seal Design | Buna-N Rubber |
| Cushions | Noncushioned |
| End Type | Single Rod |
| Origin | Stainless Steel NFPA |
| Weight | 7.4 LB |

