- 1 1/2" Bore Size
- 6" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Cylinder Bore Size | 1.5 in |
| Bumpers | w/o Bumpers |
| Rod Material | Stainless Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Male, Small |
| Cushions | Noncushioned |
| Mounting Style Description | Cap Fixed Clevis |
| Cylinder Material | Stainless Steel |
| Series | SA Series |
| Mounting Style | BB |
| Origin | Stainless Steel NFPA |
| Rod End Thread | 7/16-20 |
| Magnetic Piston | No |
| Lube Specification | Non Lube Design |
| Seal Design | Buna-N Rubber |
| Port Type | NPT |
| Rod Diameter | 5/8 in |
| Port Size | 3/8 |
| Seal Material | Buna-N |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| Weight | 5.6 LB |

