- 1 1/2" Bore Size
- 8" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Port Size | 3/8 |
| Cylinder Material | Stainless Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Seal Design | Buna-N Rubber |
| Series | SA Series |
| Rod Diameter | 5/8 in |
| Rod End Thread | 7/16-20 |
| Mounting Style | BB |
| Cushions | Noncushioned |
| Rod Material | Stainless Steel |
| Cylinder Bore Size | 1.5 in |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Type | NPT |
| Rod End Style | Male, Small |
| Lube Specification | Non Lube Design |
| Magnetic Piston | No |
| Origin | Stainless Steel NFPA |
| Seal Material | Buna-N |
| Weight | 6.2 LB |

