- 1 1/2" Bore Size
- 10" Stroke Length
- No Cushions
- 5/8" Rod w/1/2-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Lube Specification | Non Lube Design |
| Rod End Thread | 1/2-20 |
| Series | SA Series |
| Origin | Stainless Steel NFPA |
| Cushions | Noncushioned |
| Port Type | NPT |
| Port Size | 3/8 |
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| Rod Diameter | 5/8 in |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Description | Cap Fixed Clevis |
| Cylinder Material | Stainless Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style | BB |
| Rod Material | Stainless Steel |
| End Type | Single Rod |
| Rod End Style | Male, Intermediate |
| Magnetic Piston | No |
| Seal Design | Buna-N Rubber |
| Cylinder Bore Size | 1.5 in |
| Weight | 6.8 LB |

