- 1 1/2" Bore Size
- 6" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/1/2-20 Thread
- H, Cap Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Bumpers | w/o Bumpers |
| Series | SA Series |
| Cylinder Style | Tie Rod, NFPA |
| Magnetic Piston | No |
| Seal Design | Buna-N Rubber |
| Rod End Style | Male, Intermediate |
| Port Location | 12 O'clock on Each End (Standard) |
| Origin | Stainless Steel NFPA |
| Cushions | Cushioned, Both Ends |
| Rod Diameter | 5/8 in |
| Mounting Style Description | Cap Rectangular Flange |
| End Type | Single Rod |
| Port Type | NPT |
| Rod End Thread | 1/2-20 |
| Cylinder Material | Stainless Steel |
| Mounting Style | H |
| Seal Material | Buna-N |
| Rod Material | Stainless Steel |
| Port Size | 3/8 |
| Lube Specification | Non Lube Design |
| Cylinder Bore Size | 1.5 in |
| Weight | 5.8 LB |

