- 3MA Series Cylinder
- 1 1/2" Bore x 10" Stroke
- 5/8" Rod x 7/16-20 Thread
- Standard Mount
- Non-Cushioned
description
- Parker, the pioneer in the design and development of the aluminum NFPA cylinder, continues its innovation leadership with the release of the new 3MA Series. The result is a lighter weight, lower cost, higher performance package.
features
- Composite rod bearing and piston
- Nitrile end seals
- Outstanding cushioning performance
- Rod material is hard chrome-plated
- Sensor-ready
- Standard mount accommodates NFPA mounts as accessories
- Tough and impact-resistant
| Port Size | 3/8 |
| Seal Design | Nitrile Seals |
| Rod End Thread | 7/16-20 |
| Base Wt. | 1.57 lb |
| Mounting Style Description | Standard Mount |
| Rod End Style | Male, Small |
| Series | 3MA |
| Rod Material | Chrome-Plated Steel |
| Mounting Style | MS4 - MX5 |
| Port Location | Standard |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Noncushioned |
| End Type | Single Rod |
| Lube Specification | Non Lube Design |
| Port Type | NPTF |
| Cylinder Material | Aluminum |
| Rod Diameter | 5/8 in |
| Bumpers | w/o Bumpers |
| Magnetic Piston | Yes |
| Cylinder Bore Size | 1.5 in |
| Weight per Inch | 0.2 lb |
| Weight | 1.97 LB |
-
Eco-Friendly


