Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

100CTMEU14MC150

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104519185
  • 100 mm Bore
  • 150 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 mm Bore
  • 150 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Rod End Style Male
Series ME ISO
Actuator Material Steel
Cylinder Material Aluminum
Magnetic Piston No
Cushions Cushioned, Both Ends
Rod Diameter 25 mm
Lube Specification Non Lube Design
Seal Design Buna-N Rubber
Seal Material Buna-N
Cylinder Style Tie Rod, ISO
Mounting Style Style "T"
Mounting Style Description No Mount
Cylinder Bore Size 100 mm
Port Type NPTF
Port Size 1/2
End Type Single Rod
Rod Material Steel
Bumpers w/o Bumpers
Port Location 12 O'clock on Each End (Standard)
Rod End Thread M20 x 1.5
Weight 24.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison