Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

100CTMEU14MC300

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104513280
  • 100 mm Bore
  • 300 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 mm Bore
  • 300 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Port Size 1/2
Port Type NPTF
Actuator Material Steel
Cylinder Bore Size 100 mm
Rod End Style Male
Lube Specification Non Lube Design
Rod Diameter 25 mm
Series ME ISO
Mounting Style Style "T"
Rod Material Steel
Magnetic Piston No
Port Location 12 O'clock on Each End (Standard)
Mounting Style Description No Mount
End Type Single Rod
Cylinder Style Tie Rod, ISO
Seal Design Buna-N Rubber
Rod End Thread M20 x 1.5
Cylinder Material Aluminum
Bumpers w/o Bumpers
Cushions Cushioned, Both Ends
Seal Material Buna-N
Weight 29.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison