- Rod Eye
- 1/2-20 Thread
- 3/8" Pin Size
- Made of 303 Stainless Steel
description
- The perfect compliment to the stainless cylinders. Mounting accessories are also stainless steel to match rod ends and offer a variety of mounting options.
features
- Stainless steel
| Rod End Thread | 1/2-20 |
| Material | 304 Stainless Steel |
| Origin | Stainless Steel NFPA |
| Series | SA Series |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Hardware Type | Rod Eye |
| Pin Size | 3/8 in |
| Weight | 0.5 LB |

