- 2" Bore Size
- 4" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Food processing
- Chemical processing
- Pulp and paper processing
- Harsh environments
- Heavy-duty corrosive service
features
- Resists corrosive materials
- Withstands high humidity
- 316 stainless steel
- NFPA interchangeable
| Cushions | Noncushioned |
| Rod Material | Stainless Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Cylinder Bore Size | 2 in |
| Rod Diameter | 5/8 in |
| Port Type | NPT |
| Rod End Style | Male, Small |
| Port Size | 3/8 |
| Lube Specification | Non Lube Design |
| Seal Design | Buna-N Rubber |
| Seal Material | Buna-N |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| Rod End Thread | 7/16-20 |
| Series | SA Series |
| Cylinder Material | Stainless Steel |
| Mounting Style | BB |
| Magnetic Piston | No |
| Origin | Stainless Steel NFPA |
| Weight | 8.4 LB |

