- 2" Bore Size
- 8" Stroke Length
- No Cushions
- 5/8" Rod w/1/2-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
- Heavy-duty corrosive service
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Rod Material | Stainless Steel |
| Seal Material | Buna-N |
| Cylinder Bore Size | 2 in |
| Rod Diameter | 5/8 in |
| Mounting Style Description | Cap Fixed Clevis |
| Rod End Thread | 1/2-20 |
| Series | SA Series |
| Port Type | NPT |
| Port Size | 3/8 |
| Rod End Style | Male, Intermediate |
| Mounting Style | BB |
| Cushions | Noncushioned |
| Seal Design | Buna-N Rubber |
| Origin | Stainless Steel NFPA |
| Lube Specification | Non Lube Design |
| Magnetic Piston | No |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Stainless Steel |
| Bumpers | w/o Bumpers |
| Weight | 10.4 LB |

