- 2" Bore Size
- 12" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Rod End Thread | 7/16-20 |
| Port Type | NPT |
| Magnetic Piston | No |
| Cylinder Bore Size | 2 in |
| Cushions | Cushioned, Both Ends |
| Port Location | 12 O'clock on Each End (Standard) |
| Origin | Stainless Steel NFPA |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Material | Stainless Steel |
| Rod Diameter | 5/8 in |
| Port Size | 3/8 |
| Bumpers | w/o Bumpers |
| Rod End Style | Male, Small |
| Lube Specification | Non Lube Design |
| Mounting Style | BB |
| Mounting Style Description | Cap Fixed Clevis |
| Rod Material | Stainless Steel |
| Seal Material | Buna-N |
| Series | SA Series |
| Seal Design | Buna-N Rubber |
| Weight | 12.4 LB |

