- 2" Bore Size
- 4" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Chemical processing
- Food processing
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Rod Diameter | 5/8 in |
| Seal Material | Buna-N |
| Lube Specification | Non Lube Design |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Cylinder Style | Tie Rod, NFPA |
| Port Size | 3/8 |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Stainless Steel |
| Rod End Style | Male, Small |
| Port Type | NPT |
| Rod End Thread | 7/16-20 |
| Seal Design | Buna-N Rubber |
| End Type | Single Rod |
| Cushions | Cushioned, Both Ends |
| Rod Material | Stainless Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Origin | Stainless Steel NFPA |
| Cylinder Bore Size | 2 in |
| Series | SA Series |
| Mounting Style | BB |
| Weight | 8.4 LB |

