- 2" Bore Size
- 8" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/1/2-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Cylinder Style | Tie Rod, NFPA |
| Origin | Stainless Steel NFPA |
| Seal Material | Buna-N |
| Rod End Thread | 1/2-20 |
| Mounting Style Description | Cap Fixed Clevis |
| Rod Diameter | 5/8 in |
| Rod End Style | Male, Intermediate |
| Bumpers | w/o Bumpers |
| Lube Specification | Non Lube Design |
| Port Size | 3/8 |
| Port Location | 12 O'clock on Each End (Standard) |
| Cushions | Cushioned, Both Ends |
| Cylinder Bore Size | 2 in |
| Series | SA Series |
| Cylinder Material | Stainless Steel |
| Port Type | NPT |
| End Type | Single Rod |
| Magnetic Piston | No |
| Rod Material | Stainless Steel |
| Seal Design | Buna-N Rubber |
| Mounting Style | BB |
| Weight | 10.4 LB |

