- 2" Bore Size
- 10" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/1/2-20 Thread
- J, Head Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Rod Material | Stainless Steel |
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Port Size | 3/8 |
| Seal Design | Buna-N Rubber |
| Series | SA Series |
| Mounting Style | J |
| End Type | Single Rod |
| Origin | Stainless Steel NFPA |
| Rod Diameter | 5/8 in |
| Lube Specification | Non Lube Design |
| Rod End Style | Male, Intermediate |
| Rod End Thread | 1/2-20 |
| Port Type | NPT |
| Mounting Style Description | Head Rectangular Flange |
| Cylinder Material | Stainless Steel |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Cushioned, Both Ends |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Bore Size | 2 in |
| Magnetic Piston | No |
| Weight | 12.0 LB |

