- 2" Bore Size
- 10" Stroke Length
- No Cushions
- 5/8" Rod w/1/2-20 Thread
- F, Side Tapped Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Seal Design | Buna-N Rubber |
| Rod Material | Stainless Steel |
| Cylinder Material | Stainless Steel |
| Mounting Style Description | Side Tapped |
| Lube Specification | Non Lube Design |
| Mounting Style | F |
| Magnetic Piston | No |
| Port Size | 3/8 |
| Origin | Stainless Steel NFPA |
| Cylinder Bore Size | 2 in |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Buna-N |
| Rod Diameter | 5/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Rod End Style | Male, Intermediate |
| Port Type | NPT |
| Rod End Thread | 1/2-20 |
| Series | SA Series |
| Cushions | Noncushioned |
| Weight | 10.9 LB |

