- 2" Bore Size
- 8" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- H, Cap Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Rod Material | Stainless Steel |
| Origin | Stainless Steel NFPA |
| Cylinder Bore Size | 2 in |
| Series | SA Series |
| Seal Design | Buna-N Rubber |
| Rod Diameter | 5/8 in |
| Rod End Style | Male, Small |
| Cushions | Noncushioned |
| Lube Specification | Non Lube Design |
| Port Type | NPT |
| Cylinder Material | Stainless Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style | H |
| Rod End Thread | 7/16-20 |
| Mounting Style Description | Cap Rectangular Flange |
| Port Size | 3/8 |
| Weight | 11.0 LB |

