- 2 1/2" Bore Size
- 10" Stroke Length
- No Cushions
- 5/8" Rod w/1/2-20 Thread
- H, Cap Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Food processing
- Pulp and paper processing
- Chemical processing
- Harsh environments
- Heavy-duty corrosive service
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Port Size | 3/8 |
| Port Type | NPT |
| Lube Specification | Non Lube Design |
| Mounting Style Description | Cap Rectangular Flange |
| Rod End Style | Male, Intermediate |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style | H |
| Origin | Stainless Steel NFPA |
| Rod End Thread | 1/2-20 |
| Rod Material | Stainless Steel |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 2.5 in |
| Rod Diameter | 5/8 in |
| Seal Material | Buna-N |
| Seal Design | Buna-N Rubber |
| Cushions | Noncushioned |
| Magnetic Piston | No |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type | Single Rod |
| Series | SA Series |
| Cylinder Material | Stainless Steel |
| Weight | 15.5 LB |

