- 2 1/2" Bore Size
- 12" Stroke Length
- No Cushions
- 5/8" Rod w/1/2-20 Thread
- H, Cap Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Chemical processing
- Pulp and paper processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Seal Design | Buna-N Rubber |
| Lube Specification | Non Lube Design |
| Rod End Style | Male, Intermediate |
| Port Type | NPT |
| Port Size | 3/8 |
| Series | SA Series |
| Cylinder Bore Size | 2.5 in |
| Cushions | Noncushioned |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Rod Diameter | 5/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 1/2-20 |
| End Type | Single Rod |
| Mounting Style Description | Cap Rectangular Flange |
| Seal Material | Buna-N |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style | H |
| Rod Material | Stainless Steel |
| Origin | Stainless Steel NFPA |
| Cylinder Material | Stainless Steel |
| Weight | 16.7 LB |

