- 3 1/4" Bore Size
- 12" Stroke Length
- No Cushions
- 1" Rod w/3/4-16 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Rod Diameter | 1 in |
| Bumpers | w/o Bumpers |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Bore Size | 3.25 in |
| Cylinder Material | Stainless Steel |
| Lube Specification | Non Lube Design |
| Rod Material | Stainless Steel |
| Port Size | 1/2 |
| Series | SA Series |
| Rod End Style | Male, Small |
| Mounting Style | BB |
| Port Type | NPT |
| Origin | Stainless Steel NFPA |
| Mounting Style Description | Cap Fixed Clevis |
| Cushions | Noncushioned |
| Rod End Thread | 3/4-16 |
| Seal Design | Buna-N Rubber |
| Magnetic Piston | No |
| End Type | Single Rod |
| Seal Material | Buna-N |
| Weight | 19.2 LB |

