- 3 1/4" Bore Size
- 4" Stroke Length
- No Cushions
- 1" Rod w/3/4-16 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Series | SA Series |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Bore Size | 3.25 in |
| Rod End Thread | 3/4-16 |
| Cylinder Material | Stainless Steel |
| Port Type | NPT |
| Mounting Style Description | Cap Fixed Clevis |
| End Type | Single Rod |
| Rod End Style | Male, Small |
| Cushions | Noncushioned |
| Seal Design | Buna-N Rubber |
| Rod Diameter | 1 in |
| Cylinder Style | Tie Rod, NFPA |
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Mounting Style | BB |
| Rod Material | Stainless Steel |
| Origin | Stainless Steel NFPA |
| Port Size | 1/2 |
| Lube Specification | Non Lube Design |
| Magnetic Piston | No |
| Weight | 20.8 LB |

