- 3 1/4" Bore Size
- 10" Stroke Length
- Cushions Both Ends
- 1" Rod w/3/4-16 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Series | SA Series |
| Cylinder Bore Size | 3.25 in |
| Magnetic Piston | No |
| Port Location | 12 O'clock on Each End (Standard) |
| Cushions | Cushioned, Both Ends |
| Cylinder Material | Stainless Steel |
| Mounting Style | BB |
| Seal Material | Buna-N |
| Mounting Style Description | Cap Fixed Clevis |
| Cylinder Style | Tie Rod, NFPA |
| Port Type | NPT |
| Origin | Stainless Steel NFPA |
| Bumpers | w/o Bumpers |
| Rod Diameter | 1 in |
| End Type | Single Rod |
| Rod End Style | Male, Small |
| Rod End Thread | 3/4-16 |
| Port Size | 1/2 |
| Rod Material | Stainless Steel |
| Lube Specification | Non Lube Design |
| Seal Design | Buna-N Rubber |
| Weight | 25.6 LB |

