Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

32CTMEU14MC100

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104513870
  • 32 mm Bore
  • 100 mm Stroke
  • Both Ends Cushioned
  • 12 mm Rod w/M10X1.25 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 mm Bore
  • 100 mm Stroke
  • Both Ends Cushioned
  • 12 mm Rod w/M10X1.25 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Cylinder Style Tie Rod, ISO
Bumpers w/o Bumpers
End Type Single Rod
Rod Material Steel
Mounting Style Description No Mount
Series ME ISO
Lube Specification Non Lube Design
Cylinder Material Aluminum
Cylinder Bore Size 32 mm
Actuator Material Steel
Port Size 1/8
Seal Material Buna-N
Rod End Style Male
Rod End Thread M10 x 1.25
Port Location 12 O'clock on Each End (Standard)
Mounting Style Style "T"
Magnetic Piston No
Cushions Cushioned, Both Ends
Port Type NPTF
Seal Design Buna-N Rubber
Rod Diameter 12 mm
Weight 3.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison