Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Cylinder Bore Size
32 mm
Magnetic Piston
No
Rod End Style
Male
Mounting Style
Style "T"
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Mounting Style Description
No Mount
Rod End Thread
M10 x 1.25
Series
ME ISO
Rod Material
Steel
Actuator Material
Steel
End Type
Single Rod
Rod Diameter
12 mm
Port Size
1/8
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, ISO
Seal Design
Buna-N Rubber
Port Type
NPTF
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Weight
5.3 LB
We're here for you
with Service Centers across the country - We have your back