Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Cylinder Bore Size
32 mm
Port Size
1/8
Port Location
12 O'clock on Each End (Standard)
Mounting Style
Style "T"
Series
ME ISO
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, ISO
End Type
Single Rod
Rod End Thread
M10 x 1.25
Seal Design
Buna-N Rubber
Mounting Style Description
No Mount
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Port Type
NPTF
Actuator Material
Steel
Rod Diameter
12 mm
Bumpers
w/o Bumpers
Magnetic Piston
No
Rod End Style
Male
Rod Material
Steel
Seal Material
Buna-N
Weight
3.3 LB
We're here for you
with Service Centers across the country - We have your back