- 32 mm Bore
- 50 mm Stroke
- No Cushions
- 12 mm Rod w/M10X1.25 Male Thread
- Style "T", MXO, No Mount Basic
description
- Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
- Imported equipment
features
- Prelubricated
- Lightweight
- Extruded aluminum construction
- Eliminates areas of contamination
compliances
- 0
| Port Size | 1/8 |
| Series | ME ISO |
| Cylinder Style | Tie Rod, ISO |
| Rod Material | Steel |
| Cushions | Noncushioned |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | M10 x 1.25 |
| Actuator Material | Steel |
| Port Type | NPTF |
| Rod Diameter | 12 mm |
| Rod End Style | Male |
| Cylinder Material | Aluminum |
| Bumpers | w/o Bumpers |
| Mounting Style | Style "T" |
| Magnetic Piston | No |
| End Type | Single Rod |
| Lube Specification | Non Lube Design |
| Cylinder Bore Size | 32 mm |
| Seal Material | Buna-N |
| Mounting Style Description | No Mount |
| Seal Design | Buna-N Rubber |
| Weight | 3.3 LB |

