Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Cylinder Bore Size
40 mm
Port Size
1/4
Port Type
NPTF
Rod Diameter
16 mm
Bumpers
w/o Bumpers
Mounting Style Description
No Mount
Rod Material
Steel
Rod End Thread
M12 x 1.25
Seal Design
Buna-N Rubber
Rod End Style
Male
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Series
ME ISO
Actuator Material
Steel
End Type
Single Rod
Mounting Style
Style "T"
Cylinder Style
Tie Rod, ISO
Cylinder Material
Aluminum
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Weight
5.5 LB
We're here for you
with Service Centers across the country - We have your back