Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

40TMEU14M150

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104518959
  • 40 mm Bore
  • 150 mm Stroke
  • No Cushions
  • 16 mm Rod w/M12X1.25 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Bore
  • 150 mm Stroke
  • No Cushions
  • 16 mm Rod w/M12X1.25 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Mounting Style Style "T"
Cylinder Style Tie Rod, ISO
Lube Specification Non Lube Design
End Type Single Rod
Magnetic Piston No
Actuator Material Steel
Rod End Thread M12 x 1.25
Series ME ISO
Bumpers w/o Bumpers
Mounting Style Description No Mount
Cushions Noncushioned
Port Location 12 O'clock on Each End (Standard)
Seal Material Buna-N
Rod End Style Male
Cylinder Material Aluminum
Rod Material Steel
Cylinder Bore Size 40 mm
Port Type NPTF
Seal Design Buna-N Rubber
Rod Diameter 16 mm
Port Size 1/4
Weight 6.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison