Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Mounting Style Description
No Mount
Rod End Style
Male
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Series
ME ISO
Magnetic Piston
No
Cylinder Bore Size
40 mm
Rod Diameter
16 mm
Port Type
NPTF
Cylinder Style
Tie Rod, ISO
Port Location
12 O'clock on Each End (Standard)
Port Size
1/4
Rod Material
Steel
Cushions
Noncushioned
Mounting Style
Style "T"
Lube Specification
Non Lube Design
Rod End Thread
M12 x 1.25
Actuator Material
Steel
End Type
Single Rod
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Weight
6.7 LB
We're here for you
with Service Centers across the country - We have your back