Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

50TMEU14M100

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104521850
  • 50 mm Bore
  • 100 mm Stroke
  • No Cushions
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Bore
  • 100 mm Stroke
  • No Cushions
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Cushions Noncushioned
Seal Material Buna-N
Rod End Thread M16 x 1.5
Cylinder Style Tie Rod, ISO
Cylinder Bore Size 50 mm
Series ME ISO
Seal Design Buna-N Rubber
Magnetic Piston No
Port Location 12 O'clock on Each End (Standard)
Bumpers w/o Bumpers
Port Size 1/4
Port Type NPTF
Actuator Material Steel
Rod End Style Male
Rod Diameter 20 mm
Mounting Style Description No Mount
Cylinder Material Aluminum
Rod Material Steel
End Type Single Rod
Mounting Style Style "T"
Lube Specification Non Lube Design
Weight 8.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison