Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

50TMEU14M200

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104511085
  • 50 mm Bore
  • 200 mm Stroke
  • No Cushions
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Bore
  • 200 mm Stroke
  • No Cushions
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Rod End Style Male
Magnetic Piston No
Rod End Thread M16 x 1.5
Port Size 1/4
Port Location 12 O'clock on Each End (Standard)
Seal Design Buna-N Rubber
Bumpers w/o Bumpers
Mounting Style Description No Mount
Actuator Material Steel
End Type Single Rod
Cylinder Material Aluminum
Seal Material Buna-N
Rod Diameter 20 mm
Lube Specification Non Lube Design
Mounting Style Style "T"
Rod Material Steel
Port Type NPTF
Cylinder Style Tie Rod, ISO
Cushions Noncushioned
Cylinder Bore Size 50 mm
Series ME ISO
Weight 10.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison