Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

50TMEU14M250

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104518310
  • 50 mm Bore
  • 250 mm Stroke
  • No Cushions
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Bore
  • 250 mm Stroke
  • No Cushions
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Seal Material Buna-N
Cylinder Material Aluminum
End Type Single Rod
Cylinder Style Tie Rod, ISO
Cylinder Bore Size 50 mm
Port Location 12 O'clock on Each End (Standard)
Port Type NPTF
Actuator Material Steel
Port Size 1/4
Bumpers w/o Bumpers
Mounting Style Style "T"
Mounting Style Description No Mount
Series ME ISO
Magnetic Piston No
Rod End Thread M16 x 1.5
Cushions Noncushioned
Lube Specification Non Lube Design
Seal Design Buna-N Rubber
Rod Material Steel
Rod End Style Male
Rod Diameter 20 mm
Weight 11.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison