Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Cylinder Style
Tie Rod, ISO
Port Type
NPTF
Actuator Material
Steel
Port Size
1/4
Cylinder Bore Size
50 mm
Mounting Style Description
No Mount
Rod End Style
Male
Seal Design
Buna-N Rubber
Series
ME ISO
Lube Specification
Non Lube Design
Rod Material
Steel
Bumpers
w/o Bumpers
Cushions
Noncushioned
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Mounting Style
Style "T"
Magnetic Piston
No
End Type
Single Rod
Seal Material
Buna-N
Rod Diameter
20 mm
Rod End Thread
M16 x 1.5
Weight
12.9 LB
We're here for you
with Service Centers across the country - We have your back