Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

63CTMEU14MC150

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104521543
  • 63 mm Bore
  • 150 mm Stroke
  • Both Ends Cushioned
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 63 mm Bore
  • 150 mm Stroke
  • Both Ends Cushioned
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Cylinder Style Tie Rod, ISO
Cushions Cushioned, Both Ends
Rod End Style Male
Lube Specification Non Lube Design
Port Type NPTF
Actuator Material Steel
Bumpers w/o Bumpers
Mounting Style Description No Mount
End Type Single Rod
Rod Material Steel
Series ME ISO
Rod End Thread M16 x 1.5
Seal Material Buna-N
Cylinder Bore Size 63 mm
Seal Design Buna-N Rubber
Port Size 3/8
Mounting Style Style "T"
Magnetic Piston No
Rod Diameter 20 mm
Port Location 12 O'clock on Each End (Standard)
Cylinder Material Aluminum
Weight 13.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison