Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Rod End Thread
M16 x 1.5
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, ISO
Series
ME ISO
Cylinder Material
Aluminum
Mounting Style
Style "T"
Cylinder Bore Size
63 mm
Rod Diameter
20 mm
Cushions
Noncushioned
Rod End Style
Male
Port Size
3/8
Port Type
NPTF
Lube Specification
Non Lube Design
End Type
Single Rod
Mounting Style Description
No Mount
Rod Material
Steel
Magnetic Piston
No
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Bumpers
w/o Bumpers
Actuator Material
Steel
Weight
12.1 LB
We're here for you
with Service Centers across the country - We have your back