Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Rod Diameter
20 mm
Actuator Material
Steel
Mounting Style Description
No Mount
Cylinder Material
Aluminum
Cushions
Noncushioned
Cylinder Bore Size
63 mm
Lube Specification
Non Lube Design
Series
ME ISO
End Type
Single Rod
Seal Material
Buna-N
Bumpers
w/o Bumpers
Port Type
NPTF
Rod End Style
Male
Mounting Style
Style "T"
Cylinder Style
Tie Rod, ISO
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
M16 x 1.5
Port Size
3/8
Rod Material
Steel
Magnetic Piston
No
Weight
13.3 LB
We're here for you
with Service Centers across the country - We have your back