Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Eliminates areas of contamination
Lightweight
Extruded aluminum construction
Prelubricated
compliances
0
Rod Diameter
20 mm
Actuator Material
Steel
Cushions
Noncushioned
Port Type
NPTF
Port Size
3/8
Bumpers
w/o Bumpers
Rod Material
Steel
Seal Design
Buna-N Rubber
Rod End Thread
M16 x 1.5
Mounting Style Description
No Mount
Lube Specification
Non Lube Design
Rod End Style
Male
End Type
Single Rod
Mounting Style
Style "T"
Magnetic Piston
No
Cylinder Style
Tie Rod, ISO
Cylinder Material
Aluminum
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
63 mm
Series
ME ISO
Weight
15.7 LB
We're here for you
with Service Centers across the country - We have your back