Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Rod End Style
Male
Rod Material
Steel
Port Type
NPTF
Cylinder Style
Tie Rod, ISO
Port Size
3/8
Actuator Material
Steel
Seal Material
Buna-N
Mounting Style Description
No Mount
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Series
ME ISO
Lube Specification
Non Lube Design
Rod End Thread
M20 x 1.5
End Type
Single Rod
Magnetic Piston
No
Cylinder Bore Size
80 mm
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
25 mm
Mounting Style
Style "T"
Weight
22.3 LB
We're here for you
with Service Centers across the country - We have your back