Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

80CTMEU14MC50

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104519192
  • 80 mm Bore
  • 50 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 mm Bore
  • 50 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Bumpers w/o Bumpers
Seal Design Buna-N Rubber
Cushions Cushioned, Both Ends
Mounting Style Description No Mount
Cylinder Bore Size 80 mm
Lube Specification Non Lube Design
Rod Material Steel
Port Size 3/8
End Type Single Rod
Rod Diameter 25 mm
Rod End Thread M20 x 1.5
Magnetic Piston No
Cylinder Style Tie Rod, ISO
Series ME ISO
Cylinder Material Aluminum
Rod End Style Male
Mounting Style Style "T"
Seal Material Buna-N
Port Type NPTF
Port Location 12 O'clock on Each End (Standard)
Actuator Material Steel
Weight 19.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison