Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Port Location
12 O'clock on Each End (Standard)
Rod Material
Steel
Rod End Style
Male
End Type
Single Rod
Cushions
Noncushioned
Series
ME ISO
Mounting Style Description
No Mount
Rod End Thread
M20 x 1.5
Cylinder Bore Size
80 mm
Cylinder Style
Tie Rod, ISO
Port Type
NPTF
Lube Specification
Non Lube Design
Mounting Style
Style "T"
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Actuator Material
Steel
Magnetic Piston
No
Rod Diameter
25 mm
Port Size
3/8
Seal Material
Buna-N
Weight
25.5 LB
We're here for you
with Service Centers across the country - We have your back