- 80 mm Bore
- 50 mm Stroke
- No Cushions
- 25 mm Rod w/M20X1.5 Male Thread
- Style "T", MXO, No Mount Basic
description
- Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
- Imported equipment
features
- Prelubricated
- Lightweight
- Extruded aluminum construction
- Eliminates areas of contamination
compliances
- 0
| Bumpers | w/o Bumpers |
| Port Location | 12 O'clock on Each End (Standard) |
| Lube Specification | Non Lube Design |
| Cylinder Material | Aluminum |
| Port Type | NPTF |
| Cylinder Bore Size | 80 mm |
| Mounting Style Description | No Mount |
| Rod Material | Steel |
| End Type | Single Rod |
| Actuator Material | Steel |
| Rod End Thread | M20 x 1.5 |
| Seal Design | Buna-N Rubber |
| Rod End Style | Male |
| Series | ME ISO |
| Port Size | 3/8 |
| Rod Diameter | 25 mm |
| Magnetic Piston | No |
| Mounting Style | Style "T" |
| Seal Material | Buna-N |
| Cylinder Style | Tie Rod, ISO |
| Cushions | Noncushioned |
| Weight | 19.1 LB |

