- Piston Seal Kit for 80 mm Bore
- Made of Nitrile
description
- Keep your equipment running with this complete assortment of repair kits. Kits provide all the seals necessary to reseal either the rod or the piston assembly.
| Cylinder Bore Size | 80 mm |
| Seal Material | Buna-N |
| Hardware Type | Piston Seal Kit |
| Series | ME ISO |
| Rod Diameter | 25 mm |
| Weight | 2.0 LB |

