- Piston Seal Kit for 100 mm Bore
- Made of Viton
description
- Keep your equipment running with this complete assortment of repair kits. Kits provide all the seals necessary to reseal either the rod or the piston assembly.
| Hardware Type | Piston Seal Kit |
| Series | ME ISO |
| Rod Diameter | 25 mm |
| Seal Material | Viton |
| Cylinder Bore Size | 100 mm |
| Weight | 0.5 LB |

