The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Rod Material
Coated Aluminum
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Magnetic Piston
No
Series
Econo-Ram II™ Clean Plus
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
1.5 in
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Origin
Coated Aluminum NFPA
Rod Diameter
5/8 in
Port Type
NPT
Port Size
3/8
Rod End Thread
7/16-20
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
End Type
Single Rod
Mounting Style Description
Head Rectangular Flange
Mounting Style
MF1
Seal Material
Buna-N
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back